Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X12X12
  • Zoro # G503655964

product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Material
Steel
Overall Length
1.62
Fitting Thread Size 2
3/4-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9255X12X12
Zoro #
G503655964
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.346
End 1 Hex (Metric)
31.75
End 1 Hex
1.25
End 1 Connection Type
Female
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel

Dimensions

Overall Length
1.62
Fitting Thread Size 2
3/4-14
Hex Size
1.25
Length
1.97
Fitting Thread Size 1
3/4-14
Hex Size (mm)
31.75
Overall Length (mm)
41.148

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.