Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X24X24
  • Zoro # G903653492

product price: 
$
26.79
/ea

Key Features

Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Length
2.52
Material
Steel
Fitting Thread Type 2
NPT Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9255X24X24
Zoro #
G903653492
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
1.09
Adapter Type
Elbow and Straights
End 1 Hex
2.125
End 1 Connection Type
Female
End 1 Hex (Metric)
53.975
Body Material
Steel
End 2 Connection Type
Female

Dimensions

Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Length
2.52
Overall Length
2.1
Hex Size
2.125
Overall Length (mm)
53.34
Hex Size (mm)
53.975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.