Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight Stainless Steel

  • Mfr # 1405X04X04SS

  • Zoro # G400452093


product price:  $15.15
/ea

Key Features

Fitting Thread Size 2
1/4-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT Swivel
Length
1.42
Fitting Thread Size 1
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1405X04X04SS
Zoro #
G400452093
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Length
1.42
Fitting Thread Size 1
1/4-18
Overall Length
1.23
Hex Size
0.688
Overall Length (mm)
31.242
Hex Size (mm)
17.4752

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Material
Stainless Steel
Weight
0.1
End 2 Connection Type
Female
End 1 Connection Type
Female
Body Material
Stainless Steel
End 1 Hex
0.688
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
17.4752

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.