JIC to Male Pipe 90 Degree Elbow Stainless Steel

  • Mfr # 2501X24X24SS
  • Zoro # G300452179
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-1/2-11-12
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501X24X24SS
Zoro #
G300452179
UPC #
-
Country of Origin
China
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-1/2-11-12
Hex Size
1.875
Hex Size (mm)
47.625

Ratings & reviews