Female Pipe to Male British Standard Pipe Parallel Straight Adapter
- Mfr # 7042X04X02
- Zoro # G803654414
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Fitting Thread Type 2
BSPP
Fitting Thread Type 1
NPT
Material
Steel
End 1 Connection Type
Female
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7042X04X02
- Zoro #
- G803654414
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- BSPP
- Fitting Thread Type 1
- NPT
- Material
- Steel
- End 1 Connection Type
- Female
- Body Material
- Steel
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.