Female Pipe to Male Pipe Expander

  • Mfr # 3209X08X02

  • Zoro # G003653538


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Overall Length
1.49
Fitting Thread Size 2
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209X08X02
Zoro #
G003653538
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.49
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/2-14
Hex Size
1.125
Overall Length (mm)
37.846
Hex Size (mm)
28.575

Details

Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.22
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Female
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.