Female Pipe to Male Pipe Expander

  • Mfr # 3209X12X06

  • Zoro # G403653985


product price:  $8.19
/ea

Key Features

Overall Length
1.74
Material
Steel
Hex Size
1.375
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209X12X06
Zoro #
G403653985
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.74
Hex Size
1.375
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
3/4-14
Hex Size (mm)
34.925
Overall Length (mm)
44.196

Details

Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Weight
0.368
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Body Material
Steel
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.