Female Pipe to Male Pipe Expander

  • Mfr # 3209X12X12

  • Zoro # G903654116


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Fitting Thread Size 1
3/4-14
Fitting Thread Type 1
NPT
Fitting Thread Size 2
3/4-14
Material
Steel
Hex Size
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209X12X12
Zoro #
G903654116
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
3/4-14
Hex Size
1.375
Overall Length
1.93
Hex Size (mm)
34.925
Overall Length (mm)
49.022

Details

Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.394
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.