Shop WORLD WIDE FITTINGS

Female Pipe to Male Pipe Expander

  • Mfr # 3209X20X16
  • Zoro # G303654037

product price: 
$
12.99
/ea

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
2
Overall Length
2.46
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3209X20X16
Zoro #
G303654037
UPC #
-
Country of Origin
China
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.862
Body Material
Steel
End 1 Connection Type
Female
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Hex Size
2
Overall Length
2.46
Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-1/4-11-1/2
Hex Size (mm)
50.8
Overall Length (mm)
62.484

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.