Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Head Plug Code 62

  • Mfr # 1824X12

  • Zoro # G903656356


product price: $7.69
/ea

Key Features

Fitting Connection Type
Four bolt flange connections
Length
0.346
Standards
SAE J518 specifications
Material
Steel
Flange Code
Code 62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824X12
Zoro #
G903656356
UPC #
-
Country of Origin
China

Dimensions

Length
0.346
Overall Length
0.688
End 1 Inner Diameter
1.625
End 2 Inner Diameter
1.25

Details

Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Material
Steel
Flange Code
Code 62
Body Material
Steel
Adapter Type
Flange Cap

Description

The WORLD WIDE FITTINGS brand Flange Head Plug Code 62 has four bolt flange connections, a length of 0.346, and is made of steel. It has an overall length of 0.688, an end 1 inner diameter of 1.625, an end 2 inner diameter of 1.25, and a body material of steel. It is an adapter type of flange cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.