
Flareless 90 Degree STR THR O Ring Elbow Stainless Steel
Mfr # C6801X04X06SS
Zoro # G800452259
product price:Â $28.25
/eaKey Features
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6801X04X06SS
Zoro #
G800452259
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Details
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.