Flareless 90 Degree STR THR O Ring Elbow Stainless Steel

  • Mfr # C6801X06X06SS

  • Zoro # G100452492


product price:  $34.95
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
0.563
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6801X06X06SS
Zoro #
G100452492
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
SAE
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.