Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss Adjustable to Female Pipe 90 Degree Elbow
- Mfr # F3459X24X24
- Zoro # G203656025
product price:Â
$
71.89
/ea
Key Features
Hex Size
2.56
Material
Steel
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3459X24X24
- Zoro #
- G203656025
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Fitting Thread Type 2
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 4.496
- End 2 Connection Type
- Female
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male Adjustable
Dimensions
- Hex Size
- 2.56
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Fitting Thread Size 1
- 1-7/8-12
- Hex Size (mm)
- 65.024
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.