
Flareless 90 Degree STR THR O Ring Elbow Stainless Steel
Mfr # C6801X16X16SS
Zoro # G600452510
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
1-5/16-12
Fitting Thread Type 2
SAE
Fitting Thread Type 1
Flareless Bite Type
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C6801X16X16SS
Zoro #
G600452510
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-5/16-12
Hex Size
1.313
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE
Fitting Thread Type 1
Flareless Bite Type
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
1.08
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.