
Flareless Bite Type Ferrule - Style A
Mfr # 7165AX16
Zoro # G403655293
product price: $2.45
/eaSold in multiples of 4 for $9.80
Key Features
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Overall Length
0.475
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165AX16
Zoro #
G403655293
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.475
Overall Length (mm)
12.065
Details
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.0206
Adapter Type
Compression Ferrules
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.