Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
- Mfr # 4314X16X24
- Zoro # G803654971
product price:Â
$
23.75
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 2
SAE
Fitting Thread Size 1
1-7/16-12
Length
1.398
Fitting Thread Size 2
1-7/8-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4314X16X24
- Zoro #
- G803654971
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 2
- SAE
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Weight
- 1.046
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- End Style
- ORFS
- Body Material
- Steel
Dimensions
- Fitting Thread Size 1
- 1-7/16-12
- Length
- 1.398
- Fitting Thread Size 2
- 1-7/8-12
- Hex Size
- 2.125
- Hex Size (mm)
- 53.975
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Male O-Ring Boss Stud Straight fitting has a gender of male, fitting thread type 1 of ORFS, fitting thread size 1 of 1-7/16-12, length of 1.398, fitting thread size 2 of 1-7/8-12, material of steel, hex size of 2.125, fitting thread type 2 of SAE, weight of 1.046, end 1 connection type of male, adapter type of elbow and straights, end 2 connection type of male, end style of ORFS, body material of steel, and hex size (mm) of 53.975.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.