
Flareless Bite Type Ferrule - Style B
Mfr # 7165X02
Zoro # G903654949
product price: $0.94
/eaSold in multiples of 11 for $10.34
Key Features
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Overall Length
0.278
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X02
Zoro #
G903654949
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.278
Overall Length (mm)
7.0612
Details
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Weight
0.001
Body Material
Steel
Adapter Type
Compression Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.