
Flareless Cap Stainless Steel
Mfr # C0304CX04SS
Zoro # G200452279
product price: $8.15
/eaKey Features
Length
0.72
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
0.563
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0304CX04SS
Zoro #
G200452279
UPC #
-
Country of Origin
United States
Dimensions
Length
0.72
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Overall Length
0.7
Overall Length (mm)
17.78
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Weight
0.041
Adapter Type
Compression Nuts
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.