
Flareless Cap Stainless Steel
Mfr # C0304CX08SS
Zoro # G900452432
product price: $12.99
/eaKey Features
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Overall Length
0.84
Hex Size
0.875
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0304CX08SS
Zoro #
G900452432
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.84
Hex Size
0.875
Length
0.93
Fitting Thread Size 1
3/4-16
Overall Length (mm)
21.3359999999999
Details
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.1302
Adapter Type
Compression Nuts
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.