Zoro Homepage

Flareless Compression Cap

  • Mfr # 7129X06

  • Zoro # G603654904


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Length
0.77
Fitting Thread Size 1
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7129X06
Zoro #
G603654904
UPC #
-
Country of Origin
United States

Dimensions

Length
0.77
Fitting Thread Size 1
9/16-18
Overall Length
0.75
Hex Size
0.688
Overall Length (mm)
19.05

Details

Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Weight
0.0681
Body Material
Steel
Adapter Type
Compression Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.