Male O-Ring to Male Pipe Adapter Stainless Steel

  • Mfr # 6401X06X06SS
  • Zoro # G700452106
product price: 
$
14.75
/ea

Key Features

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Material
Stainless Steel
Fitting Thread Size 2
3/8-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6401X06X06SS
Zoro #
G700452106
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Material
Stainless Steel
Weight
0.0867
Body Material
Stainless Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
9/16-18
Hex Size
0.75
Overall Length
1.261
Hex Size (mm)
19.05
Overall Length (mm)
32.0294

Ratings & reviews