Zoro Homepage

Flareless Compression Plug

  • Mfr # 7229X04

  • Zoro # G503654387


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Fitting Thread Size 1
7/16-20
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Overall Length
0.71
Material
Steel
Hex Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7229X04
Zoro #
G503654387
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Overall Length
0.71
Hex Size
0.5
Overall Length (mm)
18.0339999999999

Details

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Weight
0.02
Body Material
Steel
Adapter Type
Compression Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.