Flareless Compression to Female Pipe Straight Connector

  • Mfr # 7255X05X02

  • Zoro # G103656330


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Overall Length
1.08
Use With
Compatible with SAE Fittings
Fitting Thread Size 1
1/2-20
Hex Size
0.563
Fitting Thread Size 2
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7255X05X02
Zoro #
G103656330
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.08
Fitting Thread Size 1
1/2-20
Hex Size
0.563
Fitting Thread Size 2
1/8-27
Overall Length (mm)
27.4319999999999

Details

Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.09
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.