Flareless Compression to Female Pipe Straight Connector

  • Mfr # 7255X08X06

  • Zoro # G803656029


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Size 1
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X08X06
Zoro #
G803656029
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
0.875
Fitting Thread Size 2
3/8-18
Overall Length
1.47
Overall Length (mm)
37.338

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.21
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.