Flareless Compression to Female Pipe Straight Connector

  • Mfr # 7255X10X08

  • Zoro # G803653448


product price: $9.75
/ea

Key Features

Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Size 1
7/8-14
Overall Length
1.76
Fitting Thread Size 2
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7255X10X08
Zoro #
G803653448
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/8-14
Overall Length
1.76
Fitting Thread Size 2
1/2-14
Hex Size
1.125
Overall Length (mm)
44.704

Details

Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Weight
0.37
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.