
Flareless Compression to Flareless Compression Straight Union
Mfr # 7305X06X06
Zoro # G603653464
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
9/16-18
Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7305X06X06
Zoro #
G603653464
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Overall Length
1.24
Hex Size
0.625
Overall Length (mm)
31.4959999999999
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.15
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.