Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flareless Compression to Flareless Compression Straight Union - Large Hex

  • Mfr # 7306X06X06

  • Zoro # G403653923


product price: $8.39
/ea

Key Features

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size
0.813
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306X06X06
Zoro #
G403653923
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size
0.813
Overall Length
1.24
Overall Length (mm)
31.4959999999999

Details

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Weight
0.16
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.