Zoro Homepage

Flareless Compression to Flareless Compression to Female Pipe Tee

  • Mfr # 7655X04X04X02

  • Zoro # G403653473


product price: $9.89
/ea

Key Features

Fitting Size
0.322
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
Flareless Bite Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7655X04X04X02
Zoro #
G403653473
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.322
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
7/16-20
Hex Size
0.563

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Weight
0.1499
Adapter Type
Compression Tees
End 3 Thread
1/8-27
End 3 Style
NPT
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.