
Flareless Compression to Flareless Compression to Female Pipe Tee
Mfr # 7655X08X08X06
Zoro # G403654258
product price: $17.49
/eaKey Features
Fitting Size
0.562999999999999
Fitting Thread Size 2
3/4-16
Fitting Thread Type 2
Flareless Bite Type
Material
Steel
Hex Size
0.875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7655X08X08X06
Zoro #
G403654258
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.562999999999999
Fitting Thread Size 2
3/4-16
Hex Size
0.875
Fitting Thread Size 1
3/4-16
Details
Fitting Thread Type 2
Flareless Bite Type
Material
Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.43
Body Material
Steel
End 3 Style
NPT
Adapter Type
Compression Tees
End 3 Thread
3/8-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.