
Flareless Compression to Flareless Compression to Female Pipe Tee
Mfr # 7655X16X16X16
Zoro # G603653976
product price: $55.25
/eaKey Features
Fitting Size
1.141
Fitting Thread Size 1
1-5/16-12
Material
Steel
Fitting Thread Size 2
1-5/16-12
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7655X16X16X16
Zoro #
G603653976
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
1.141
Fitting Thread Size 1
1-5/16-12
Fitting Thread Size 2
1-5/16-12
Hex Size
1.625
Details
Material
Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
1.74
End 3 Thread
1-11-1/2
End 3 Style
NPT
Adapter Type
Compression Tees
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.