Flareless Compression to Male O-Ring Boss Adjustable 90 Degree Elbow

  • Mfr # 7515X10X10

  • Zoro # G503655926


product price:  $13.99
/ea

Key Features

Use With
Compatible with SAE Fittings
Fitting Thread Size 1
7/8-14
Fitting Thread Type 2
SAE Adjustable
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7515X10X10
Zoro #
G503655926
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/8-14
Hex Size
0.875
Fitting Thread Size 2
7/8-14

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE Adjustable
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.46
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.