
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X04X06
Zoro # G703653906
product price:Â $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Overall Length
1.19
Fitting Thread Size 2
9/16-18
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7315X04X06
Zoro #
G703653906
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.19
Fitting Thread Size 2
9/16-18
Hex Size
0.688
Fitting Thread Size 1
7/16-20
Overall Length (mm)
30.2259999999999
Details
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.1
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.