Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X16X20
  • Zoro # G503655896
product price: 
$
17.95
/ea

Key Features

Hex Size
1.875
Fitting Thread Size 1
1-11-1/2
Material
Steel
Fitting Thread Type 1
NPT
Length
2.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9205X16X20
Zoro #
G503655896
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.84
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Steel
End 1 Hex (Metric)
47.625
End 1 Hex
1.875
Adapter Type
Elbow and Straights

Dimensions

Hex Size
1.875
Fitting Thread Size 1
1-11-1/2
Length
2.05
Overall Length
2.05
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size (mm)
47.625
Overall Length (mm)
52.07

Ratings & reviews