
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X06X08
Zoro # G703654378
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7315X06X08
Zoro #
G703654378
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
3/4-16
Hex Size
0.875
Overall Length
1.29
Overall Length (mm)
32.7659999999999
Details
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.16
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.