Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X24X24
  • Zoro # G903655168

product price: 
$
16.15
/ea

Key Features

Fitting Thread Size 2
1-7/8-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Overall Length
2.75
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5305X24X24
Zoro #
G903655168
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-7/8-12
Overall Length
2.75
Hex Size
2
Fitting Thread Size 1
1-7/8-12
Hex Size (mm)
50.8
Overall Length (mm)
69.85

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.99
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.