Flareless Compression to Male O-Ring Boss Straight

  • Mfr # 7315X32X32

  • Zoro # G103654084


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
2-1/2-12
Overall Length
2.13
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315X32X32
Zoro #
G103654084
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
2-1/2-12
Overall Length
2.13
Fitting Thread Size 2
2-1/2-12
Hex Size
2.75
Overall Length (mm)
54.1019999999999

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.8812
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.