
Flareless Compression to Male Pipe 45 Degree Elbow
Mfr # 7355X06X04
Zoro # G003654559
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Hex Size
0.563
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7355X06X04
Zoro #
G003654559
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.563
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
1/4-18
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Weight
0.12
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Description
The WORLD WIDE FITTINGS brand Flareless Compression to Male Pipe 45° Elbow is made of steel and has a weight of 0.12. It has a hex size of 0.563 and fitting thread types 1 and 2 of flareless bite type and NPT, respectively. The fitting thread sizes are 9/16-18 and 1/4-18. The adapter type is a compression elbow and straights. The body material is steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.