Flareless Compression to Male Pipe 90 Degree Elbow

  • Mfr # 7405X08X12

  • Zoro # G003655068


product price:  $15.19
/ea

Key Features

Material
Steel
Hex Size
1.063
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
3/4-16
Use With
Compatible with SAE Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7405X08X12
Zoro #
G003655068
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.063
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/4-14

Details

Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.4792
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.