
Flareless Compression to Male Pipe 90 Degree Elbow
Mfr # 7405X24X24
Zoro # G903655502
product price:Â $85.49
/ea
Free Shipping & Returns
Key Features
Use With
Compatible with SAE Fittings
Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7405X24X24
Zoro #
G903655502
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-1/2-11-1/2
Hex Size
1.875
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Weight
2.097
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.