Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Compression to Male Pipe to Flareless Compression Run Tee
- Mfr # 7755X04X02X04
- Zoro # G103654213
product price:Â
$
9.65
/ea
Key Features
Fitting Size
0.203
Hex Size
0.438
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7755X04X02X04
- Zoro #
- G103654213
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 1
- Flareless Bite Type
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Use With
- Compatible with SAE Fittings
- Fitting Thread Type 2
- NPT
- Weight
- 0.13
- Adapter Type
- Compression Tees
- End 3 Thread
- 7/16-20
- Body Material
- Steel
- End 3 Style
- Flareless Bite Type
Dimensions
- Fitting Size
- 0.203
- Hex Size
- 0.438
- Fitting Thread Size 2
- 1/8-27
- Fitting Thread Size 1
- 7/16-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.