Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X08X08
  • Zoro # G803656074
product price: 
$
4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Fitting Gender
Male
Fitting Thread Type 2
NPT
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Hex Size
0.875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4205X08X08
Zoro #
G803656074
UPC #
-
Country of Origin
China
Fitting Gender
Male
Fitting Thread Type 2
NPT
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.1822
Body Material
Steel
End Style
ORFS
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Dimensions

Hex Size
0.875
Overall Length
1.64
Fitting Thread Size 1
13/16-16
Fitting Thread Size 2
1/2-14
Overall Length (mm)
41.656
Hex Size (mm)
22.225

Ratings & reviews