
Flareless Compression to Male Pipe to Flareless Compression Run Tee
Mfr # 7755X04X04X04
Zoro # G003653958
product price: $9.15
/eaKey Features
Fitting Size
0.203
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7755X04X04X04
Zoro #
G003653958
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.203
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/4-18
Details
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Use With
Compatible with SAE Fittings
Weight
0.19
End 3 Style
Flareless Bite Type
End 3 Thread
7/16-20
Body Material
Steel
Adapter Type
Compression Tees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.