
Flareless Male Connector Stainless Steel
Mfr # C2404X04X02SS
Zoro # G500452481
product price:Â $15.75
/eaKey Features
Material
Stainless Steel
Overall Length
1.12
Use With
Compatible with SAE Fittings
Hex Size
0.5
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2404X04X02SS
Zoro #
G500452481
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.12
Hex Size
0.5
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/8-27
Overall Length (mm)
28.448
Details
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.