
Flareless Male Connector Stainless Steel
Mfr # C2404X06X06SS
Zoro # G400452536
product price:Â $29.39
/eaKey Features
Fitting Thread Size 2
3/8-18
Fitting Thread Type 2
NPT
Hex Size
0.75
Overall Length
1.35
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2404X06X06SS
Zoro #
G400452536
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Hex Size
0.75
Overall Length
1.35
Fitting Thread Size 1
9/16-18
Overall Length (mm)
34.29
Details
Fitting Thread Type 2
NPT
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.14
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.