Flareless Male Connector Stainless Steel
- Mfr # C2404X06X08SS
- Zoro # G400452314
product price:Â
$
28.65
/ea
Key Features
Fitting Thread Type 1
Flareless Bite Type
Material
Stainless Steel
Fitting Thread Type 2
NPT
Use With
Compatible with SAE Fittings
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2404X06X08SS
- Zoro #
- G400452314
- UPC #
- -
- Country of Origin
- China
Details
- Fitting Thread Type 1
- Flareless Bite Type
- Material
- Stainless Steel
- Fitting Thread Type 2
- NPT
- Use With
- Compatible with SAE Fittings
- Body Material
- Stainless Steel
- Adapter Type
- Compression Elbow & Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.