Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Male Elbow Stainless Steel
- Mfr # C2501X06X06SS
- Zoro # G600452503
product price:Â
$
29.35
/ea
Key Features
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
3/8-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2501X06X06SS
- Zoro #
- G600452503
- UPC #
- -
- Country of Origin
- China
- Use With
- Compatible with SAE Fittings
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1
- Flareless Bite Type
- Material
- Stainless Steel
- Fitting Thread Type 2
- Flareless Bite Type
- Adapter Type
- Compression Elbow & Straights
- Body Material
- Stainless Steel
Dimensions
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 0.75
- Fitting Thread Size 1
- 9/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.