Shop WORLD WIDE FITTINGS

Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X05X02
  • Zoro # G403654630

product price: 
$
1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.22
Material
Steel
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205X05X02
Zoro #
G403654630
UPC #
-
Country of Origin
United States
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.042
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Dimensions

Overall Length
1.22
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/2-20
Hex Size
0.563
Hex Size (mm)
14.3002
Overall Length (mm)
30.988

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.