Flareless Male Elbow Stainless Steel

  • Mfr # C2501X08X08SS

  • Zoro # G400452505


product price:  $45.59
/ea

Key Features

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2501X08X08SS
Zoro #
G400452505
UPC #
-
Country of Origin
China

Details

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Weight
0.35
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.