Zoro Homepage

Flareless Nut Stainless Steel

  • Mfr # C0318X12SS

  • Zoro # G600452336


product price: $15.95
/ea

Key Features

Hex Size
1.25
Use With
Compatible with SAE Fittings
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 1
Flareless Bite Type
Overall Length
0.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0318X12SS
Zoro #
G600452336
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.25
Fitting Thread Size 1
1-1/16-12
Overall Length
0.97
Overall Length (mm)
24.638

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Body Material
Stainless Steel
Adapter Type
Compression Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.