
Flareless Union Stainless Steel
Mfr # C2403X04X04SS
Zoro # G000452264
product price: $24.79
/eaKey Features
Fitting Thread Type 2
Flareless Bite Type
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2403X04X04SS
Zoro #
G000452264
UPC #
-
Country of Origin
China
Details
Fitting Thread Type 2
Flareless Bite Type
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.